
Military Grade MILR3065D F2 BunaN Rubber Roll 70A 18 Thick x 36 Wide x 60 ft Long
Mfr # BULK-RS-H70MIL-5
Zoro # G807033000
product price:Â $3,564.99
/eaKey Features
Thickness
1/8"
Width
36"
Length
720"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-RS-H70MIL-5
Zoro #
G807033000
UPC #
193005138745
Country of Origin
China
Dimensions
Thickness
1/8"
Width
36"
Length
720"
Details
Item
Oil Resistant Buna-N Rubber Sheets, Strips & Rolls
Material
Buna-N
Color
Black
Backing Type
Plain
Temperature Range
-30° to 250° F
Grade
Military
Density
1.35 g/cm3
Tear Strength
20 N/mm
Tensile Strength
2,000 psi
Shape
Roll
Elongation
2.5
Compression Set
0.3
Texture
Smooth
Durometer
70A
Standards
MIL-R-3065 SB 715 F2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.