RubberRoll, Viton, 10ftL, 36inW

  • Mfr # BULK-RS-V75FDA-74
  • Zoro # G902583592
product price: 
$
8,453.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Viton(TM)
Color
White
Backing Type
Adhesive
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Durometer
75 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-74
Zoro #
G902583592
UPC #
193005874971
Country of Origin
Multiple
Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Adhesive
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Durometer
75 Shore A
Grade
Food Grade
Elongation
150 %
Adhesive Type
Acrylic
Compression Set
15 %
Thickness Tolerance
+/-0.024 in
Minimum Temperature
-10 Degrees F
Density
2 g/cc
Tensile Strength
700 psi
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
28 N/mm
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Excellent
Water Resistance
Good
Weather Resistance
Excellent
Maximum Temperature
400 Degrees F
Shape
Roll
Abrasion Resistance
Good
Chemical Resistance
Excellent
Texture
Smooth
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White
Traction Material
Viton(TM)

Dimensions

Overall Width
36 in
Overall Length
10 ft
Overall Thickness
1/4 in
Wire Rope Length
10 ft
Length
10 ft

Description

FDA Viton Rubber Roll,Acrylic Adhsive

Ratings & reviews