
Military Grade MILR3065D F2 BunaN Rubber Roll 80A 116 Thick x 36 Wide x 50 ft Long
Mfr # BULK-RS-H80MIL-7
Zoro # G007033084
product price:Â $2,538.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/16"
Width
36"
Length
600"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-RS-H80MIL-7
Zoro #
G007033084
UPC #
193005138905
Country of Origin
China
Dimensions
Thickness
1/16"
Width
36"
Length
600"
Details
Item
Oil Resistant Buna-N Rubber Sheets, Strips & Rolls
Material
Buna-N
Color
Black
Backing Type
Plain
Density
1.35 g/cm3
Shape
Roll
Texture
Smooth
Durometer
80A
Tear Strength
20 N/mm
Temperature Range
-30° to 250° F
Standards
MIL-R-3065 SB 815 F2
Compression Set
0.28
Tensile Strength
1,800 psi
Elongation
1
Grade
Military
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.