RubberRoll, NatRubber, 50ftL, 36inW

  • Mfr # BULK-RS-NAT60-132
  • Zoro # G402586048
product price: 
$
1,299.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Durometer
60 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-132
Zoro #
G402586048
UPC #
193005878948
Country of Origin
Multiple

Dimensions

Overall Thickness
25 mil
Overall Width
36 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Durometer
60 Shore A
Elongation
750 %
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.004 in
Maximum Temperature
200 Degrees F
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Tear Strength
22 N/mm
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Minimum Temperature
-45 Degrees F
Oil Resistance
Poor
Weather Resistance
Fair
Texture
Smooth
Tensile Strength
3,000 psi
Shape
Roll
Density
1 g/cc
Compression Set
25 %
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.