
Shop USA INDUSTRIALS
See all product information
Military Grade MILR3065D F2 Neoprene Rubber Roll 50A 164 Thick x 36 Wide x 50 ft Long
Mfr # BULK-RS-N50MIL-1
Zoro # G207031538
product price:Â $895.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/64"
Width
36"
Length
600"
Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-RS-N50MIL-1
Zoro #
G207031538
UPC #
193005120825
Country of Origin
China
Dimensions
Thickness
1/64"
Width
36"
Length
600"
Details
Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Material
Neoprene
Color
Black
Backing Type
Plain
Standards
MIL-R-3065D SC 515 F2
Compression Set
0.3
Density
1.35 g/cm3
Grade
Military
Tear Strength
20 N/mm
Tensile Strength
1,700 psi
Texture
Smooth
Shape
Roll
Elongation
4
Durometer
50A
Temperature Range
-30° to 250° F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.