RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H70-317
  • Zoro # G4940790
product price: 
$
283.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Backing Type
Adhesive
Max. Temp. (F)
250 Degrees F
Rubber Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-317
Zoro #
G4940790
UPC #
193005391201
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Max. Temp. (F)
250 Degrees F
Rubber Color
Black
Elongation
350 %
Rubber Material
Buna-N
Rubber Properties
Oil Resistant, Water Resistant
Standards
ASTM D2000 BF 707
Finish
Smooth
Min. Temp. (F)
-30 Degrees F
Grade
Standard
Durometer
70 Shore A
Tensile Strength (PSI)
1,000 psi
Adhesive Type
Acrylic
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
33 %
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.017 in
Density
1.5 g/cc
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Width
36 in
Rubber Thickness
1/8 in
Rubber Length
10 ft
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
1/8 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews