Military Grade MILR3065E BunaN Rubber Roll 40A 316 Thick x 36 Wide x 60 ft Long

  • Mfr # BULK-RS-H40MIL-11

  • Zoro # G607031893


product price:  $4,219.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
3/16"
Width
36"
Length
720"
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H40MIL-11
Zoro #
G607031893
UPC #
193005134112
Country of Origin
China

Dimensions

Thickness
3/16"
Width
36"
Length
720"

Details

Item
Oil Resistant Buna-N Rubber Sheets, Strips & Rolls
Material
Buna-N
Color
Black
Backing Type
Plain
Compression Set
0.3
Elongation
4
Grade
Military
Tear Strength
20 N/mm
Shape
Roll
Temperature Range
-30° to 250° F
Durometer
40A
Tensile Strength
1,200 psi
Density
1.35 g/cm3
Standards
MIL-R-3065E, ASTM D2000 M5BG407
Texture
Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.