RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS40-205
  • Zoro # G4942495
product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Elongation
380 %
Tensile Strength (PSI)
1,500 psi
Rubber Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS40-205
Zoro #
G4942495
UPC #
193005391447
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Thickness
1/16 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Elongation
380 %
Tensile Strength (PSI)
1,500 psi
Max. Temp. (F)
250 Degrees F
Rubber Material
Buna-N
Grade
High Strength
Min. Temp. (F)
-30 Degrees F
Standards
ASTM D2000 BF 410
Rubber Color
Black
Durometer
40 Shore A
Finish
Smooth
Rubber Properties
Oil Resistant, Water Resistant
Abrasion Resistance
Good
Shape
Roll
Oil Resistance
Excellent
Weather Resistance
Fair
Chemical Resistance
Fair
Texture
Smooth
Compression Set
30 %
Water Resistance
Good
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.011 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & reviews