
Military Grade MILR3065E BunaN Rubber Roll 60A 116 Thick x 36 Wide x 50 ft Long
Mfr # BULK-RS-H60MIL-8
Zoro # G507032228
product price: $1,312.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/16"
Width
36"
Length
600"
Material
Buna-N
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RS-H60MIL-8
Zoro #
G507032228
UPC #
193005137991
Country of Origin
China
Dimensions
Thickness
1/16"
Width
36"
Length
600"
Details
Item
Oil Resistant Buna-N Rubber Sheets, Strips & Rolls
Material
Buna-N
Color
Black
Backing Type
Plain
Tear Strength
20 N/mm
Grade
Military
Temperature Range
-30° to 250° F
Durometer
60A
Elongation
3
Shape
Roll
Standards
MIL-R-3065E, ASTM D2000 M5BG610
Tensile Strength
1,600 psi
Compression Set
0.3
Texture
Smooth
Density
1.35 g/cm3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.