Shop ZORO SELECT

RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S40WFDA-118
  • Zoro # G4859520

product price: 
$
2,015.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
White
Elongation
400 %
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Durometer
40 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S40WFDA-118
Zoro #
G4859520
UPC #
193005401733
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Width
36 in
Overall Thickness
3/8 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Silicone
Color
White
Backing Type
Adhesive
Elongation
400 %
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Durometer
40 Shore A
Tensile Strength (PSI)
650 psi
Standards
ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Rubber Material
Silicone
Grade
Food Grade
Min. Temp. (F)
-80 Degrees F
Rubber Color
White
Max. Temp. (F)
450 Degrees F
Finish
Smooth
Weather Resistance
Excellent
Adhesive Type
High-Temp
Minimum Adhesive Temperature
-100 Degrees F
Thickness Tolerance
+/-0.035 in
Chemical Resistance
Good
Oil Resistance
Fair
Shape
Roll
Tear Strength
15 N/mm
Abrasion Resistance
Poor
Maximum Adhesive Temperature
500 Degrees F
Texture
Smooth
Density
1.25 g/cc
Maximum Temperature
450 Degrees F
Water Resistance
Good
Tensile Strength
700 psi
Compression Set
30 %
Minimum Temperature
-80 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color White, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.