RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H40-375
  • Zoro # G4751072
product price: 
$
1,590.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Buna-N
Color
Black
Min. Temp. (F)
-30 Degrees F
Elongation
350 %
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-375
Zoro #
G4751072
UPC #
193005389192
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Thickness
3/4 in
Rubber Width
36 in
Overall Thickness
3/4 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Min. Temp. (F)
-30 Degrees F
Elongation
350 %
Rubber Color
Black
Finish
Smooth
Durometer
40 Shore A
Tensile Strength (PSI)
1,000 psi
Grade
Standard
Standards
ASTM D2000 BF 407
Rubber Properties
Oil Resistant, Water Resistant
Max. Temp. (F)
250 Degrees F
Rubber Material
Buna-N
Tensile Strength
1,000 psi
Shape
Roll
Maximum Temperature
250 Degrees F
Density
1.5 g/cc
Weather Resistance
Fair
Abrasion Resistance
Good
Water Resistance
Good
Thickness Tolerance
+/-0.059 in
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Oil Resistance
Excellent
Texture
Smooth
Compression Set
33 %
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.059 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/4 in, Abrasion Resistance Good

Ratings & reviews