
Military Grade MILR3065E EPDM Rubber Roll 70A 332 Thick x 36 Wide x 60 ft Long
Mfr # BULK-RS-E70MIL-4
Zoro # G407032946
product price: $2,123.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/32"
Width
36"
Length
720"
Material
EPDM
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-E70MIL-4
Zoro #
G407032946
UPC #
193005139476
Country of Origin
China
Dimensions
Thickness
3/32"
Width
36"
Length
720"
Details
Item
Weather Resistant EPDM Rubber Sheets, Strips & Rolls
Material
EPDM
Color
Black
Backing Type
Plain
Density
1.35 g/cm3
Compression Set
0.3
Durometer
70A
Tear Strength
20 N/mm
Texture
Smooth
Grade
Military
Shape
Roll
Tensile Strength
1,700 psi
Elongation
2.5
Temperature Range
-30° to 250° F
Standards
MIL-R-3065E, ASTM D2000 M4CA710
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.