Military Grade MILR3065E Neoprene Rubber Roll 80A 18 Thick x 36 Wide x 60 ft Long

  • Mfr # BULK-RS-N80MIL-10

  • Zoro # G807031402


product price:  $4,869.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Thickness
1/8"
Width
36"
Length
720"
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N80MIL-10
Zoro #
G807031402
UPC #
193005121525
Country of Origin
China

Dimensions

Thickness
1/8"
Width
36"
Length
720"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Material
Neoprene
Color
Black
Backing Type
Plain
Compression Set
0.28
Durometer
80A
Standards
MIL-R-3065E, ASTM D2000 M2BC810
Grade
Military
Tensile Strength
2,000 psi
Texture
Smooth
Tear Strength
20 N/mm
Shape
Roll
Temperature Range
-30° to 250° F
Elongation
1
Density
1.35 g/cm3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.