RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS40-204
  • Zoro # G4948052
product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Standards
ASTM D2000 BF 410
Finish
Smooth
Max. Temp. (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS40-204
Zoro #
G4948052
UPC #
193005391348
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Thickness
1/32 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
1/32 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BF 410
Finish
Smooth
Max. Temp. (F)
250 Degrees F
Rubber Properties
Oil Resistant, Water Resistant
Durometer
40 Shore A
Rubber Color
Black
Tensile Strength (PSI)
1,500 psi
Rubber Material
Buna-N
Grade
High Strength
Elongation
380 %
Min. Temp. (F)
-30 Degrees F
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Weather Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Good
Shape
Roll
Tear Strength
20 N/mm
Compression Set
30 %
Thickness Tolerance
+0.016 in/-0 in
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Texture
Smooth
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & reviews