Military Grade MILR6855 BunaN Rubber Roll 60A 14 Thick x 36 Wide x 60 ft Long

  • Mfr # BULK-RS-H60MIL-17

  • Zoro # G407032281


product price:  $9,258.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Thickness
1/4"
Width
36"
Length
720"
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H60MIL-17
Zoro #
G407032281
UPC #
193005138646
Country of Origin
China

Dimensions

Thickness
1/4"
Width
36"
Length
720"

Details

Item
Oil Resistant Buna-N Rubber Sheets, Strips & Rolls
Material
Buna-N
Color
Black
Backing Type
Plain
Density
1.35 g/cm3
Grade
Military
Elongation
3
Shape
Roll
Texture
Smooth
Compression Set
0.3
Standards
MIL-R-6855/1 Class 2 Grade 60
Tensile Strength
2,100 psi
Durometer
60A
Tear Strength
20 N/mm
Temperature Range
-30° to 250° F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.