
Military Grade MILR6855 BunaN Rubber Roll 80A 316 Thick x 36 Wide x 60 ft Long
Mfr # BULK-RS-H80MIL-14
Zoro # G407032588
product price: $7,935.99
/eaKey Features
Thickness
3/16"
Width
36"
Length
720"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-RS-H80MIL-14
Zoro #
G407032588
UPC #
193005138981
Country of Origin
China
Dimensions
Thickness
3/16"
Width
36"
Length
720"
Details
Item
Oil Resistant Buna-N Rubber Sheets, Strips & Rolls
Material
Buna-N
Color
Black
Backing Type
Plain
Elongation
1
Density
1.35 g/cm3
Texture
Smooth
Temperature Range
-30° to 250° F
Shape
Roll
Standards
MIL-R-6855/1 Class 1 Grade 80
Durometer
80A
Tensile Strength
1,800 psi
Compression Set
0.28
Grade
Military
Tear Strength
20 N/mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.