Shop ZORO SELECT

RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N50ESD-3
  • Zoro # G702584911

product price: 
$
4,472.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Plain
Durometer
50 Shore A
Standards
ASTM D2000 BC 508, UL 94 V-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-3
Zoro #
G702584911
UPC #
193005490119
Country of Origin
Multiple
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Plain
Durometer
50 Shore A
Standards
ASTM D2000 BC 508, UL 94 V-0
Elongation
380 %
Grade
Anti-Static
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Shape
Roll
Thickness Tolerance
+/-0.016 in
Tear Strength
20 N/mm
Weather Resistance
Excellent
Oil Resistance
Good
Abrasion Resistance
Good
Texture
Smooth
Chemical Resistance
Fair
Water Resistance
Good
Compression Set
28 %
Tensile Strength
1,200 psi
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.