Military Grade MILR6855 Neoprene Rubber Roll 50A 164 Thick x 36 Wide x 50 ft Long

  • Mfr # BULK-RS-N50MIL-13

  • Zoro # G907032514


product price:  $1,059.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/64"
Width
36"
Length
600"
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N50MIL-13
Zoro #
G907032514
UPC #
193005120948
Country of Origin
China

Dimensions

Thickness
1/64"
Width
36"
Length
600"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Material
Neoprene
Color
Black
Backing Type
Plain
Density
1.35 g/cm3
Temperature Range
-30° to 250° F
Tear Strength
20 N/mm
Standards
MIL-R-6855 Class 2 Type 2A Grade 50
Tensile Strength
1,600 psi
Grade
Military
Texture
Smooth
Durometer
50A
Compression Set
0.3
Shape
Roll
Elongation
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.