RubberSheet, Buna-N, 18inL, 12inW
- Mfr # BULK-RS-BHS50-618
- Zoro # G7788250
product price:Â
$
15.39
/ea
Key Features
Thickness
1/8 in
Width
12 in
Length
18"
Material
Buna-N
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-BHS50-618
- Zoro #
- G7788250
- UPC #
- 193005945756
- Country of Origin
- Multiple
- Material
- Buna-N
- Color
- Black
- Backing Type
- Plain
- Thickness Tolerance
- (-0.017" - +0.017")
- Durometer
- 50A
- Texture
- Smooth
- Density
- 1.35 g/cm3
- Temperature Range
- -30 Degrees to 250 Degrees F
- Shape
- Sheet
- Grade
- High Strength
- Standards
- ASTM D2000 BF 510
- Elongation
- 3.8
- Tensile Strength
- 1,500 psi
- Compression Set
- 0.3
- Tear Strength
- 20 N/mm
- Minimum Temperature
- -30 Degrees F
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
- Item
- Rubber Sheet
- Maximum Temperature
- 250 Degrees F
- Shell Material
- Buna-N
- Wire Color
- Black
Dimensions
- Thickness
- 1/8 in
- Width
- 12 in
- Length
- 18"
- Overall Thickness
- 1/8 in
- Overall Length
- 18 in
- Overall Width
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 510, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 18 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.