Military Grade MILR83285 EPDM Rubber Roll 80A 116 Thick x 36 Wide x 50 ft Long

  • Mfr # BULK-RS-E80MIL-3

  • Zoro # G207031491


product price:  $2,159.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16"
Width
36"
Length
600"
Material
EPDM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E80MIL-3
Zoro #
G207031491
UPC #
193005139544
Country of Origin
China

Dimensions

Thickness
1/16"
Width
36"
Length
600"

Details

Item
Weather Resistant EPDM Rubber Sheets, Strips & Rolls
Material
EPDM
Color
Black
Backing Type
Plain
Temperature Range
-30° to 250° F
Tensile Strength
1,800 psi
Shape
Roll
Density
1.35 g/cm3
Texture
Smooth
Durometer
80A
Compression Set
0.28
Tear Strength
20 N/mm
Elongation
1
Standards
MIL-R-83285 GR80
Grade
Military

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.