RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS40-335
  • Zoro # G4934000
product price: 
$
1,173.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Min. Temp. (F)
-30 Degrees F
Tensile Strength (PSI)
1,500 psi
Rubber Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS40-335
Zoro #
G4934000
UPC #
193005392383
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Length
10 ft
Rubber Thickness
3/8 in
Overall Thickness
3/8 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Min. Temp. (F)
-30 Degrees F
Tensile Strength (PSI)
1,500 psi
Finish
Smooth
Rubber Material
Buna-N
Grade
High Strength
Rubber Color
Black
Max. Temp. (F)
250 Degrees F
Standards
ASTM D2000 BF 410
Rubber Properties
Oil Resistant, Water Resistant
Elongation
380 %
Durometer
40 Shore A
Shape
Roll
Density
1.35 g/cc
Thickness Tolerance
+/-0.035 in
Minimum Temperature
-30 Degrees F
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Weather Resistance
Fair
Oil Resistance
Excellent
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Compression Set
30 %
Water Resistance
Good
Maximum Temperature
250 Degrees F
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews