Military Grade MILR83285 EPDM Rubber Roll 80A 18 Thick x 36 Wide x 60 ft Long

  • Mfr # BULK-RS-E80MIL-5

  • Zoro # G507031641


product price:  $3,978.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Thickness
1/8"
Width
36"
Length
720"
Material
EPDM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-E80MIL-5
Zoro #
G507031641
UPC #
193005139568
Country of Origin
China

Dimensions

Thickness
1/8"
Width
36"
Length
720"

Details

Item
Weather Resistant EPDM Rubber Sheets, Strips & Rolls
Material
EPDM
Color
Black
Backing Type
Plain
Texture
Smooth
Compression Set
0.28
Standards
MIL-R-83285 GR80
Density
1.35 g/cm3
Grade
Military
Tear Strength
20 N/mm
Temperature Range
-30° to 250° F
Durometer
80A
Tensile Strength
1,800 psi
Elongation
1
Shape
Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.