
Military Grade MILR83285 EPDM Rubber Roll 80A 316 Thick x 36 Wide x 60 ft Long
Mfr # BULK-RS-E80MIL-6
Zoro # G307031674
product price: $6,569.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Thickness
3/16"
Width
36"
Length
720"
Material
EPDM
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-E80MIL-6
Zoro #
G307031674
UPC #
193005139575
Country of Origin
China
Dimensions
Thickness
3/16"
Width
36"
Length
720"
Details
Item
Weather Resistant EPDM Rubber Sheets, Strips & Rolls
Material
EPDM
Color
Black
Backing Type
Plain
Grade
Military
Temperature Range
-30° to 250° F
Durometer
80A
Compression Set
0.28
Shape
Roll
Standards
MIL-R-83285 GR80
Elongation
1
Texture
Smooth
Density
1.35 g/cm3
Tensile Strength
1,800 psi
Tear Strength
20 N/mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.