Shop USA INDUSTRIALS
See all product information
Create Account
Multipurpose Neoprene Foam Sheets, Strips & Rolls, Open Cell, 0.75" W, 120" L, 1" Thick, Black
- Mfr # ZUSANSRO-81
- Zoro # G807032829
product price:Â
$
75.89
/ea
Sold in multiples of 2 for
$151.78
Key Features
Shape
Strip
Firmness @ 25% Deflection (PSI)
7 psi
Material - Foam
Neoprene
Item - Foam
Multipurpose Neoprene Foam Sheets, Strips & Rolls
Density
33 lbs / cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSANSRO-81
- Zoro #
- G807032829
- UPC #
- 193005225988
- Country of Origin
- United States
- Shape
- Strip
- Firmness @ 25% Deflection (PSI)
- 7 psi
- Material - Foam
- Neoprene
- Item - Foam
- Multipurpose Neoprene Foam Sheets, Strips & Rolls
- Density
- 33 lbs / cu. ft.
- Firmness
- Soft (5 - 8 psi)
- Cell Type - Foam
- Open Cell
- Backing Type - Foam
- Acrylic Adhesive
- Temp. Range (F)
- -20 Degrees to 175 Degrees F
- Color - Foam
- Black
- Grade
- Standard
- Standards
- ASTM D1056 1C2
- Texture
- Textured
- Tensile Strength (PSI)
- Not Rated
Dimensions
- Width - Foam
- 0.75"
- Thickness - Foam
- 1"
- Length - Foam
- 120"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.