Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Neoprene Foam Sheets, Strips & Rolls, Open Cell, 1" W, 120" L, 1" Thick, Black

  • Mfr # ZUSANSRO-82

  • Zoro # G007032124


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Shape
Strip
Length - Foam
120"
Item - Foam
Multipurpose Neoprene Foam Sheets, Strips & Rolls
Temp. Range (F)
-20°F to 175°F
Backing Type - Foam
Acrylic Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSRO-82
Zoro #
G007032124
UPC #
193005225995
Country of Origin
United States

Dimensions

Length - Foam
120"
Thickness - Foam
1"
Width - Foam
1"

Details

Shape
Strip
Item - Foam
Multipurpose Neoprene Foam Sheets, Strips & Rolls
Temp. Range (F)
-20°F to 175°F
Backing Type - Foam
Acrylic Adhesive
Density
33 lbs / cu. ft.
Cell Type - Foam
Open Cell
Color - Foam
Black
Grade
Standard
Standards
ASTM D1056 1C2
Firmness @ 25% Deflection (PSI)
7 psi
Texture
Textured
Material - Foam
Neoprene
Firmness
Soft (5 - 8 psi)
Tensile Strength (PSI)
Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products