Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Neoprene Foam Sheets, Strips & Rolls, Open Cell, 36" W, 1080" L, 1/8" Thick, Black

  • Mfr # ZUSANSRO-134

  • Zoro # G207032054


product price: $2,238.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Shape
Sheet
Width - Foam
36"
Grade
Standard
Cell Type - Foam
Open Cell
Texture
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSRO-134
Zoro #
G207032054
UPC #
193005238254
Country of Origin
United States

Dimensions

Width - Foam
36"
Thickness - Foam
1/8"
Length - Foam
1080"

Details

Shape
Sheet
Grade
Standard
Cell Type - Foam
Open Cell
Texture
Textured
Density
33 lbs / cu. ft.
Color - Foam
Black
Item - Foam
Multipurpose Neoprene Foam Sheets, Strips & Rolls
Firmness @ 25% Deflection (PSI)
7 psi
Firmness
Soft (5 - 8 psi)
Temp. Range (F)
-20°F to 175°F
Standards
ASTM D1056 1C2
Tensile Strength (PSI)
Not Rated
Material - Foam
Neoprene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products