Natural Rubber Roll No Adhesive - 40A - 1/16" Thick x 36" W x 50 ft. L

  • Mfr # BULK-RS-NAT40-232

  • Zoro # G000438428


product price:  $1,269.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16"
Width
36"
Length
50 ft.
Material
Natural Rubber
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NAT40-232
Zoro #
G000438428
UPC #
193005113469
Country of Origin
China

Dimensions

Thickness
1/16"
Width
36"
Length
50 ft.

Details

Material
Natural Rubber
Color
Tan
Backing Type
Plain
Standards
ASTM D2000 AA 421
Tensile Strength
3,000 psi
Texture
Smooth
Grade
Standard
Shape
Roll
Elongation
6
Temperature Range
-45 Degrees to 200 Degrees F
Density
1.05 g/cm3
Durometer
40A
Compression Set
0.25
Thickness Tolerance
(-0.011" - +0.011")
Tear Strength
22 N/mm

Description

Natural Rubber Roll No Adhesive - 40A - 1/16" Thick x 36" Wide x 50 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.