Natural Rubber Roll No Adhesive - 40A - 3/4" Thick x 36" W x 20 ft. L

  • Mfr # BULK-RS-NAT40-238

  • Zoro # G000436295


product price:  $6,309.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
3/4"
Width
36"
Length
20 ft.
Material
Natural Rubber
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-238
Zoro #
G000436295
UPC #
193005113384
Country of Origin
China

Dimensions

Thickness
3/4"
Width
36"
Length
20 ft.

Details

Material
Natural Rubber
Color
Tan
Backing Type
Plain
Standards
ASTM D2000 AA 421
Thickness Tolerance
(-0.059" - +0.059")
Elongation
6
Tensile Strength
3,000 psi
Temperature Range
-45 Degrees to 200 Degrees F
Density
1.05 g/cm3
Durometer
40A
Shape
Roll
Texture
Smooth
Compression Set
0.25
Grade
Standard
Tear Strength
22 N/mm

Description

Natural Rubber Roll No Adhesive - 40A - 3/4" Thick x 36" Wide x 20 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.