RubberRoll, NatRubber, 10ftL, 36inW

  • Mfr # BULK-RS-NAT60-99

  • Zoro # G702585628


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NAT60-99
Zoro #
G702585628
UPC #
193005878139
Country of Origin
Multiple

Dimensions

Overall Thickness
0.008 in
Overall Width
36 in
Overall Length
10 ft

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Durometer
60A
Grade
Standard
Maximum Temperature
200 Degrees F
Density
1 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Minimum Temperature
-45 Degrees F
Chemical Resistance
Fair
Texture
Smooth
Adhesive Type
Acrylic
Weather Resistance
Fair
Tensile Strength
3,000 psi
Oil Resistance
Poor
Tear Strength
22 N/mm
Abrasion Resistance
Excellent
Compression Set
25 %
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.004 in
Water Resistance
Good

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.