Natural Rubber Sheet w Adhesive - 40A - 1" T x 36" W x 36" L

  • Mfr # BULK-RS-NAT40-211

  • Zoro # G7914494


product price:  $923.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36"
Rubber Material
Natural Rubber
Rubber Color
Tan
Max Temp (F)
200
Min. Temp. (F)
-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NAT40-211
Zoro #
G7914494
UPC #
193005407858
Country of Origin
Unknown

Dimensions

Rubber Thickness
1"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
Natural Rubber
Rubber Color
Tan
Max Temp (F)
200
Min. Temp. (F)
-45
Durometer
40A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
6
Standards
ASTM D2000 AA 421
Grade
Standard
Compression Set
0.25
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Shape
Sheet
Thickness Tolerance
(-0.061" - +0.061")
Density
1.05 g/cm3
Texture
Smooth
Tear Strength
22 N/mm

Description

Natural Rubber Sheet with Acrylic Adhesive - 40A - 1" Thick x 36" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.