Natural Rubber Sheet w Adhesive - 40A - 3/16" T x 36" W x 36" L

  • Mfr # BULK-RS-NAT40-46

  • Zoro # G7907065


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36"
Rubber Material
Natural Rubber
Rubber Color
Tan
Max Temp (F)
200
Min. Temp. (F)
-45
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NAT40-46
Zoro #
G7907065
UPC #
193005100094
Country of Origin
Unknown

Dimensions

Rubber Thickness
3/16"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
Natural Rubber
Rubber Color
Tan
Max Temp (F)
200
Min. Temp. (F)
-45
Durometer
40A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
6
Standards
ASTM D2000 AA 421
Grade
Standard
Texture
Smooth
Thickness Tolerance
(-0.022" - +0.022")
Shape
Sheet
Compression Set
0.25
Density
1.05 g/cm3
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Tear Strength
22 N/mm

Description

Natural Rubber Sheet with Acrylic Adhesive - 40A - 3/16" Thick x 36" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.