Neoprene Rubber Roll - 70A - 1" Thick x 12" Wide x 10 ft. Long

  • Mfr # BULK-RS-N70-313

  • Zoro # G7836149


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N70-313
Zoro #
G7836149
UPC #
193005932459
Country of Origin
Unknown

Dimensions

Width
12"
Thickness
1"
Length
10 ft.

Details

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 707
Grade
Standard
Material
Neoprene
Color
Black
Shape
Roll
Compression Set
0.33
Density
1.50 g/cm3
Texture
Smooth
Thickness Tolerance
(-0.061" - +0.061")
Tear Strength
20 N/mm

Description

Neoprene Rubber Roll No Adhesive - 70A - 1" Thick x 12" Wide x 10 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.