.jpg)
Neoprene Rubber Roll w Adhesive - 50A - 1/16" T x 36" W x 30 ft. L
Mfr # BULK-RS-N50-30
Zoro # G7822173
product price:Â $599.99
/ea
Free Shipping & Returns
Key Features
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-N50-30
Zoro #
G7822173
UPC #
193005088866
Country of Origin
Unknown
Dimensions
Length
30 ft.
Width
36"
Thickness
1/16"
Details
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 507
Grade
Standard
Color
Black
Material
Neoprene
Texture
Smooth
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Thickness Tolerance
(-0.011" - +0.011")
Compression Set
0.33
Shape
Roll
Density
1.50 g/cm3
Tear Strength
20 N/mm
Description
Neoprene Rubber Roll with Acrylic Adhesive - 50A - 1/16" Thick x 36" Wide x 30 ft. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.