Neoprene Rubber Roll w Adhesive - 70A - 3/8" T x 36" W x 60" L

  • Mfr # BULK-RS-N70-798

  • Zoro # G7815733


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N70-798
Zoro #
G7815733
UPC #
193005934255
Country of Origin
Unknown

Dimensions

Thickness
3/8"
Width
36"
Length
5 ft.

Details

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 707
Grade
Standard
Color
Black
Material
Neoprene
Density
1.50 g/cm3
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Compression Set
0.33
Shape
Sheet
Thickness Tolerance
(-0.035" - +0.035")
Texture
Smooth
Tear Strength
20 N/mm

Description

Neoprene Rubber Roll with Acrylic Adhesive - 70A - 3/8" Thick x 36" Wide x 60" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.