RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H70-316
  • Zoro # G4926809
product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Backing Type
Adhesive
Finish
Smooth
Rubber Properties
Oil Resistant, Water Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-316
Zoro #
G4926809
UPC #
193005391195
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Finish
Smooth
Rubber Properties
Oil Resistant, Water Resistant
Max. Temp. (F)
250 Degrees F
Tensile Strength (PSI)
1,000 psi
Rubber Material
Buna-N
Rubber Color
Black
Grade
Standard
Elongation
350 %
Min. Temp. (F)
-30 Degrees F
Durometer
70 Shore A
Standards
ASTM D2000 BF 707
Chemical Resistance
Fair
Shape
Roll
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Excellent
Density
1.5 g/cc
Maximum Temperature
250 Degrees F
Texture
Smooth
Water Resistance
Good
Tear Strength
20 N/mm
Weather Resistance
Fair
Thickness Tolerance
+/-0.011 in
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
1/16 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & reviews