Shop USA INDUSTRIALS
See all product information
Create Account
Nitrile Oil Seal
- Mfr # OS-VMH-0.500X0.750X0.125
- Zoro # G723946620
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Outside Diameter
0.75 in
System of Measurement
Inch
Seal Type
Oil Seal
Maximum Pressure
7 psi
Overall Width
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OS-VMH-0.500X0.750X0.125
- Zoro #
- G723946620
- UPC #
- 197666120033
- Country of Origin
- India
Dimensions
- Outside Diameter
- 0.75 in
- Overall Width
- 0.125 in
- Inside Diameter
- 0.5 in
Details
- Item
- Nitrile Oil Seal
- System of Measurement
- Inch
- Seal Type
- Oil Seal
- Maximum Pressure
- 7 psi
- Industry Number
- VM
- Number of Lips
- 1
Description
Nitrile Oil Seal, Inside Diameter 0.5 in, Outside Diameter 0.75 in, Overall Width 0.125 in, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Seal Type Oil Seal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.