Nonmarking Neoprene Rubber Roll No Adhesive 60A 332 Thick x 36 Wide x 40 ft Long

  • Mfr # BULK-RS-NN60-97

  • Zoro # G207032610


product price:  $1,557.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/32"
Width
36"
Length
480"
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NN60-97
Zoro #
G207032610
UPC #
193005236762
Country of Origin
China

Dimensions

Thickness
3/32"
Width
36"
Length
480"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Material
Neoprene
Color
Black
Backing Type
Plain
Shape
Roll
Elongation
3.8
Tear Strength
20 N/mm
Tensile Strength
1,200 psi
Grade
Nonmarking
Density
1.5 g/cm3
Compression Set
0.28
Temperature Range
-30° to 200°F
Texture
Smooth
Standards
ASTM D2000 BC 608
Durometer
60A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.