RubberRoll, Viton, 20ftL, 36inW

  • Mfr # BULK-RS-V75FDA-55
  • Zoro # G002583423
product price: 
$
16,789.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Viton(TM)
Color
White
Backing Type
Plain
Density
2 g/cc
Oil Resistance
Excellent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-V75FDA-55
Zoro #
G002583423
UPC #
193005947491
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Plain
Density
2 g/cc
Oil Resistance
Excellent
Chemical Resistance
Excellent
Water Resistance
Good
Tear Strength
28 N/mm
Elongation
150 %
Weather Resistance
Excellent
Grade
Food Grade
Maximum Temperature
400 Degrees F
Durometer
75 Shore A
Thickness Tolerance
+/-0.024 in
Minimum Temperature
-10 Degrees F
Abrasion Resistance
Good
Tensile Strength
700 psi
Compression Set
15 %
Shape
Roll
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Texture
Smooth
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White

Description

FDA Viton Rubber Roll

Ratings & reviews