Nonmarking Neoprene Rubber Roll with Acrylic Adhesive 60A 38 Thick x 36 Wide x 30 ft Long

  • Mfr # BULK-RS-NN60-154

  • Zoro # G007031349


product price:  $4,157.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
3/8"
Width
36"
Length
360"
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NN60-154
Zoro #
G007031349
UPC #
193005234393
Country of Origin
China

Dimensions

Thickness
3/8"
Width
36"
Length
360"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Material
Neoprene
Color
Black
Backing Type
Acrylic Adhesive
Elongation
3.8
Temperature Range
-30° to 200°F
Shape
Roll
Standards
ASTM D2000 BC 608
Texture
Smooth
Density
1.5 g/cm3
Tensile Strength
1,200 psi
Durometer
60A
Grade
Nonmarking
Compression Set
0.28
Tear Strength
20 N/mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.