RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS70-334
  • Zoro # G4923421
product price: 
$
658.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Properties
Oil Resistant, Water Resistant
Max. Temp. (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS70-334
Zoro #
G4923421
UPC #
193005395681
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Thickness
1/4 in
Rubber Width
36 in
Overall Thickness
1/4 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Rubber Properties
Oil Resistant, Water Resistant
Max. Temp. (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Tensile Strength (PSI)
1,500 psi
Finish
Smooth
Elongation
380 %
Rubber Color
Black
Durometer
70 Shore A
Rubber Material
Buna-N
Standards
ASTM D2000 BF 710
Grade
High Strength
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Thickness Tolerance
+/-0.026 in
Oil Resistance
Excellent
Density
1.35 g/cc
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Water Resistance
Good
Weather Resistance
Fair
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Compression Set
30 %
Texture
Smooth
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews