
Nonmarking Neoprene Rubber Sheet No Adhesive 60A 132 Thick x 36 Wide x 36 Long
Mfr # BULK-RS-NN60-60
Zoro # G907031838
product price:Â $56.29
/ea
Sold in multiples of 2 for $112.58
Key Features
Rubber Material
Neoprene
Rubber Color
Black
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,200 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NN60-60
Zoro #
G907031838
UPC #
193005236397
Country of Origin
China
Dimensions
Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
36"
Details
Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Rubber Material
Neoprene
Rubber Color
Black
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,200 psi
Elongation
3.8
Standards
ASTM D2000 BC 608
Grade
Nonmarking
Density
1.5 g/cm3
Temperature Range - Adhesives
-30° to 200°F
Tear Strength
20 N/mm
Shape
Sheet
Texture
Smooth
Compression Set
0.28
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.