This item is Discontinued.

Usa Industrials Nylon 4 ft L x 2 ft W x 1/2 in Thick BULK-PS-NYL-8

Nylon 4 ft L x 2 ft W x 1/2 in Thick (Discontinued)

  • Mfr # BULK-PS-NYL-8
  • Zoro # G2425256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-NYL-8
Zoro #
G2425256
UPC #
193005329600
Country of Origin
China

Dimensions

Plastic Thickness
1/2 in
Plastic Width
2 ft
Plastic Length
4 ft
Thickness
1/2 in
Length
4 ft
Width
2 ft

Details

Item
Plastic Sheet
Plastic Material
Nylon
Material
Nylon
Plastic Grouping
Sheet Stock
Shape
Sheets

Description

Nylon Plastic Sheet,- 1/2" Thick x 24" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.