Shop USA INDUSTRIALS

Nylon Nylon Push to Connect Fitting - Male Str, 3/8" Tube Size

  • Mfr # ZUSA-TF-PTC-14

  • Zoro # G4434518


product price:  $8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Male Straight
Fitting Connection Type
Tube x MNPT
Tube Size
3/8"
Max. Pressure
350 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-PTC-14
Zoro #
G4434518
UPC #
193005167387
Country of Origin
China

Dimensions

Tube Size
3/8"
Pipe Size (Fittings)
1/4"

Details

Item
Nylon Push to Connect Fitting - Male Str
Tube Fitting Material
Nylon
Specific Fitting Shape
Male Straight
Fitting Connection Type
Tube x MNPT
Max. Pressure
350 psi
Max. Vacuum
28 in. of Hg @ 72° F
Seal Material
PTFE
Basic Pipe Fitting Shape
Straight

Description

Nylon Push to Connect Fitting - Male Str

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.