
Shop USA INDUSTRIALS
See all product information
Nylon Nylon Push to Connect Fitting - Male Str, 3/8" Tube Size
Mfr # ZUSA-TF-PTC-15
Zoro # G4434527
product price:Â $7.95
/ea
Sold in multiples of 2 for $15.90
Key Features
Tube Fitting Material
Nylon
Specific Fitting Shape
Male Straight
Fitting Connection Type
Tube x MNPT
Tube Size
3/8"
Max. Pressure
350 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-TF-PTC-15
Zoro #
G4434527
UPC #
193005167493
Country of Origin
China
Dimensions
Tube Size
3/8"
Pipe Size (Fittings)
3/8"
Details
Item
Nylon Push to Connect Fitting - Male Str
Tube Fitting Material
Nylon
Specific Fitting Shape
Male Straight
Fitting Connection Type
Tube x MNPT
Max. Pressure
350 psi
Basic Pipe Fitting Shape
Straight
Seal Material
PTFE
Max. Vacuum
28 in. of Hg @ 72° F
Description
Nylon Push to Connect Fitting - Male Str
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.