
Shop USA INDUSTRIALS
See all product information
Nylon Push to Connect Fitting - Female T, 3/8" Tube Size, Black
Mfr # ZUSA-TF-PTC-529
Zoro # G4436313
product price:Â $16.29
/eaKey Features
Tube Fitting Material
Nylon
Specific Fitting Shape
Female Branch Tee
Fitting Connection Type
Tube x FNPT x Tube
Tube Size
3/8"
Max. Pressure
350 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-TF-PTC-529
Zoro #
G4436313
UPC #
193005171704
Country of Origin
China
Dimensions
Tube Size
3/8"
Pipe Size (Fittings)
1/4"
Details
Item
Nylon Push to Connect Fitting - Female T
Tube Fitting Material
Nylon
Specific Fitting Shape
Female Branch Tee
Fitting Connection Type
Tube x FNPT x Tube
Max. Pressure
350 psi
Color
Black
Max. Vacuum
28 in. of Hg @ 72° F
Basic Pipe Fitting Shape
Tee
Description
Nylon Push to Connect Fitting - Female T
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.