
Nylon Push to Connect Fitting - Male Run, 1/2" Tube Size, Black
Mfr # ZUSA-TF-PTC-596
Zoro # G4436627
product price: $18.89
/eaKey Features
Tube Fitting Material
Nylon
Specific Fitting Shape
Male Run Tee
Fitting Connection Type
Tube x Tube x MNPT
Tube Size
1/2"
Max. Pressure
350 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSA-TF-PTC-596
Zoro #
G4436627
UPC #
193005172442
Country of Origin
China
Dimensions
Tube Size
1/2"
Pipe Size (Fittings)
1/2"
Details
Item
Nylon Push to Connect Fitting - Male Run
Tube Fitting Material
Nylon
Specific Fitting Shape
Male Run Tee
Fitting Connection Type
Tube x Tube x MNPT
Max. Pressure
350 psi
Basic Pipe Fitting Shape
Tee
Max. Vacuum
28 in. of Hg @ 72° F
Color
Black
Seal Material
PTFE
Description
Nylon Push to Connect Fitting - Male Run
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.