Nylon Push to Connect Fitting - Plug for, 5/32" Tube Size, Black

  • Mfr # ZUSA-TF-PTC-743

  • Zoro # G4436873


product price:  $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Plug
Fitting Connection Type
Tube
Tube Size
5/32"
Max. Pressure
350 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-PTC-743
Zoro #
G4436873
UPC #
193005174088
Country of Origin
China

Dimensions

Tube Size
5/32"

Details

Item
Nylon Push to Connect Fitting - Plug for
Tube Fitting Material
Nylon
Specific Fitting Shape
Plug
Fitting Connection Type
Tube
Max. Pressure
350 psi
Color
Black
Max. Vacuum
28 in. of Hg @ 72° F
Basic Pipe Fitting Shape
Plug

Description

Nylon Push to Connect Fitting - Plug for

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.