Shop USA INDUSTRIALS
See all product information
Create Account
Nylon Push to Connect Fitting - Tee Redu, 3/8" x 1/2" Tube Size, Black
- Mfr # ZUSA-TF-PTC-551
- Zoro # G4436234
product price:Â
$
10.35
/ea
Sold in multiples of 2 for
$20.70
Key Features
Tube Fitting Material
Nylon
Specific Fitting Shape
Reducing Union Tee
Fitting Connection Type
Tube x Tube x Tube
Tube Size
3/8" x 1/2"
Max. Pressure
350 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-TF-PTC-551
- Zoro #
- G4436234
- UPC #
- 193005171957
- Country of Origin
- China
- Item
- Nylon Push to Connect Fitting - Tee Redu
- Tube Fitting Material
- Nylon
- Specific Fitting Shape
- Reducing Union Tee
- Fitting Connection Type
- Tube x Tube x Tube
- Max. Pressure
- 350 psi
- Basic Pipe Fitting Shape
- Tee
- Color
- Black
- Max. Vacuum
- 28 in. of Hg @ 72° F
Dimensions
- Tube Size
- 3/8" x 1/2"
Description
Nylon Push to Connect Fitting - Tee Redu
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.