
Nylon Push to Connect Fitting - Tee Redu, 8mm x 6mm Tube Size, Black
Mfr # ZUSA-TF-PTC-557
Zoro # G4436329
product price:Â $3.79
/ea
Sold in multiples of 2 for $7.58
Key Features
Tube Fitting Material
Nylon
Specific Fitting Shape
Reducing Union Tee
Fitting Connection Type
Tube x Tube x Tube
Tube Size
8mm x 6mm
Max. Pressure
350 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-TF-PTC-557
Zoro #
G4436329
UPC #
193005172015
Country of Origin
China
Dimensions
Tube Size
8mm x 6mm
Details
Item
Nylon Push to Connect Fitting - Tee Redu
Tube Fitting Material
Nylon
Specific Fitting Shape
Reducing Union Tee
Fitting Connection Type
Tube x Tube x Tube
Max. Pressure
350 psi
Basic Pipe Fitting Shape
Tee
Color
Black
Max. Vacuum
28 in. of Hg @ 72° F
Description
Nylon Push to Connect Fitting - Tee Redu
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.