Nylon Tubing Blue 1164 ID x 14 OD x 50 ft Long

  • Mfr # ZUSA-HT-7266

  • Zoro # G507032204


product price:  $64.89
/ea
Sold in multiples of 2 for $129.78

Key Features

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
11/64"
Outside Dia.
1/4"
Wall Thickness
3/64"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-7266
Zoro #
G507032204
UPC #
193005272753
Country of Origin
China

Dimensions

Inside Dia.
11/64"
Outside Dia.
1/4"
Wall Thickness
3/64"
Tube Length
600"

Details

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Max. Pressure
330 psi
Tube Color
Blue
Temp. Range
-60° to 200° F
Item
Nylon Tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.